https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YEA4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDB8aW1hZ2UvanBlZ3xhR1V4TDJnNE5TOHhNRFl5TXpVM016ZzRORGsxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNbGxGUVRSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NzE4OTVkY2E1ZTJkM2QwMzBlZDM5MzY1N2Q3ODg3Yzg0ZWFhZGM1ODRiODJhZjA1YzVmMTVkYmE4MDEwNmVmNw
26442539
滚子链
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEA1
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 2YEA1
STANDARD RIVETED INDUSTRY CHAIN SIZE 60 NICKEL PLATED STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 3/4 IN CHAIN LINK OVERALL WIDTH 1.23 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK
制造商部件号
2YEA1
BDI部件号
26442539
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/2YEA1/p/26442539
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
M02122
详细描述
STANDARD RIVETED INDUSTRY CHAIN SIZE 60 NICKEL PLATED STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 3/4 IN CHAIN LINK OVERALL WIDTH 1.23 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK