

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEA8
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEA8 CONNECTING LINK ; 40 STANDARD RIVETED 5/PAK
STANDARD RIVETED INDUSTRY CHAIN SIZE 40 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.83 IN CHAIN ROLLER DIA 0.312 IN BUSHING DIA 0.22 IN WIDTH BETWEEN ROLLER LINK PLATES 0.312 IN ROLLER LINK PLATE
Part #
2YEA8
BDI #
26469829

Details
21.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEA8/p/26469829
Your Price
$ 21.28 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 40 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.83 IN CHAIN ROLLER DIA 0.312 IN BUSHING DIA 0.22 IN WIDTH BETWEEN ROLLER LINK PLATES 0.312 IN ROLLER LINK PLATE