

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEC2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEC2 CONNECTING LINK ; 41 STANDARD RIVETED 5/PAK
STANDARD RIVETED INDUSTRY CHAIN SIZE 41 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.72 IN CHAIN ROLLER DIA 0.306 IN BUSHING DIA 0.2 IN WIDTH BETWEEN ROLLER LINK PLATES 0.25 IN ROLLER LINK PLATE H
Part #
2YEC2
BDI #
26469828

Details
5.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEC2/p/26469828
Your Price
$ 5.91 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 41 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.72 IN CHAIN ROLLER DIA 0.306 IN BUSHING DIA 0.2 IN WIDTH BETWEEN ROLLER LINK PLATES 0.25 IN ROLLER LINK PLATE H