https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YED1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODJ8aW1hZ2UvanBlZ3xhR1JsTDJnM05DOHhNRFl5TXpVeE16QXdNakF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZNbGxGUkRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NmE2MGE5YjRiNzNkYjRlOTZjYjRjMWViMDU0MjYzMmIzMzVlZmQ0N2YxZTkzMTlhNzg3MDM1YjY0MzZlNGQ4Zg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEC4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEC4 ROLLER LINK, 41 STANDARD RIVETED 5/PAK (SMARTCATALOG)
STANDARD RIVETED INDUSTRY CHAIN SIZE 41 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.346 IN CHAIN ROLLER DIA 0.306 IN BUSHING DIA 0.2 IN WIDTH BETWEEN PLATES 0.25 IN PLATE HEIG
Part #
2YEC4
BDI #
26408252
Details
1.3784614400000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEC4/p/26408252
Your Price
$ 1.38 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 41 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 0.346 IN CHAIN ROLLER DIA 0.306 IN BUSHING DIA 0.2 IN WIDTH BETWEEN PLATES 0.25 IN PLATE HEIG