https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YEC8-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTF8aW1hZ2UvanBlZ3xhRFl3TDJoa055OHhNRFl5TXpVeE1qSTBPRE0xTUM5TlJsSkhWMWRZV0ZoWVdGaGZNbGxGUXpoZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8ZGUzNjgxOGEzYzdjZTg0YTk1MjQzZTdkODJlMDczZmRkZjZhZDA1NDE1YjY1ODQ4YWQwM2NiYjUyZTBiZGM2MA
26409021
滚子链
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEC8
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 2YEC8
STANDARD RIVETED INDUSTRY CHAIN SIZE 60 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 3/4 IN CHAIN LINK OVERALL WIDTH 1.23 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK PLATE H
制造商部件号
2YEC8
BDI部件号
26409021
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/2YEC8/p/26409021
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
M02122
详细描述
STANDARD RIVETED INDUSTRY CHAIN SIZE 60 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 3/4 IN CHAIN LINK OVERALL WIDTH 1.23 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK PLATE H