

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEE9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEE9 CONNECTING LINK ; 40-2 RIVETED 5/PAK
STANDARD RIVETED INDUSTRY CHAIN SIZE 40-2 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 1.4 IN CHAIN ROLLER DIA 0.312 IN BUSHING DIA 0.22 IN WIDTH BETWEEN ROLLER LINK PLATES 0.312 IN ROLLER LINK PLAT
Part #
2YEE9
BDI #
26469822

Details
15.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEE9/p/26469822
Your Price
$ 15.74 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 40-2 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1/2 IN CHAIN LINK OVERALL WIDTH 1.4 IN CHAIN ROLLER DIA 0.312 IN BUSHING DIA 0.22 IN WIDTH BETWEEN ROLLER LINK PLATES 0.312 IN ROLLER LINK PLAT