

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEF7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEF7 OFFSET LINK, 50-2 STANDARD RIVETED 5/PAK (SMARTCATALOG)
STANDARD RIVETED INDUSTRY CHAIN SIZE 50-2 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 5/8 IN CHAIN LINK OVERALL WIDTH 1.72 IN CHAIN ROLLER DIA 0.4 IN BUSHING DIA 0.28 IN WIDTH BETWEEN ROLLER LINK PLATES 0.375 IN ROLLER LINK PLATE HEI
Part #
2YEF7
BDI #
26409016

Details
39.613800000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEF7/p/26409016
Your Price
$ 39.61 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 50-2 CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 5/8 IN CHAIN LINK OVERALL WIDTH 1.72 IN CHAIN ROLLER DIA 0.4 IN BUSHING DIA 0.28 IN WIDTH BETWEEN ROLLER LINK PLATES 0.375 IN ROLLER LINK PLATE HEI