![2YEH4](/medias/MFRGWWXXXXXX-2YEH4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MzV8aW1hZ2UvanBlZ3xhR015TDJneFpTOHhNRFl5TXpVM056UXlNemt3TWk5TlJsSkhWMWRZV0ZoWVdGaGZNbGxGU0RSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2UzYjdkYjFmZjliNjBlNDAyZjE5NGM2MDVjYTMyNjE0MGVjNWQyZDAyY2I1MzFjMGZiMWNhMzdmMGRlNGM1Mw)
![2YEH4](/medias/MFRGWWXXXXXX-2YEH4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MzV8aW1hZ2UvanBlZ3xhR015TDJneFpTOHhNRFl5TXpVM056UXlNemt3TWk5TlJsSkhWMWRZV0ZoWVdGaGZNbGxGU0RSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2UzYjdkYjFmZjliNjBlNDAyZjE5NGM2MDVjYTMyNjE0MGVjNWQyZDAyY2I1MzFjMGZiMWNhMzdmMGRlNGM1Mw)
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEH4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEH4 ROLLER LINK, C2080H HEAVY CONVEYOR (SMARTCATALOG)
HEAVY CONVEYOR INDUSTRY CHAIN SIZE C2080H CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 2 IN CHAIN LINK OVERALL WIDTH 0.937 IN CHAIN ROLLER DIA 0.625 IN BUSHING DIA 0.44 IN WIDTH BETWEEN PLATES 0.625 IN PLATE HE
Part #
2YEH4
BDI #
26442570
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
5.01846118
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEH4/p/26442570
Your Price
$ 5.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
HEAVY CONVEYOR INDUSTRY CHAIN SIZE C2080H CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 2 IN CHAIN LINK OVERALL WIDTH 0.937 IN CHAIN ROLLER DIA 0.625 IN BUSHING DIA 0.44 IN WIDTH BETWEEN PLATES 0.625 IN PLATE HE