https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
REXNORD
REXNORD
32B-1 RIV
REXNORD REXNORD
Description
32B-1 RIV ROLLER CHAIN ; NON RETURNABLE RIV CHAIN 5M 10/BOX
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.255MM Plate Thickness; 41.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
10699476
BDI #
18228685
Details
3256.0766905
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32B-1-RIV/p/18228685
Your Price
$ 3,256.08 / box
$ 3,930.40 / box BDIExpress
$ 3,930.40 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.53
EAN
0782935234872
Product Group - BDI
M02290
Chain Size
32B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9.988
Long Description
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.255MM Plate Thickness; 41.2MM Plate Height; Curved; 17.81MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.286 Inch | 7.255 Millimeter
Plate Height
1.622 Inch | 41.2 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh