Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32BOL https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
454277 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

32BOL

Description

32BOL INSPIRE OFFSET LINK ; 3/PAK

Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.988MM Roller Width; 6.909MM Plate Thickness; 41.707MM Plate Height; Curved; 17.805MM Pin Diameter

Part #

32BOL

BDI #
454277

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.52940000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.53 / each
$ 201.50 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.56
EAN
0821002011036
Product Group - BDI
M02122
Chain Size
32B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
32B OFFSET LINK
Manufacturer Internal Number
32BOL
Weight / LBS
0.922
Long Description
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.988MM Roller Width; 6.909MM Plate Thickness; 41.707MM Plate Height; Curved; 17.805MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.701 Inch | 17.805 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Roller Width
1.22 Inch | 30.988 Millimeter
Plate Height
1.642 Inch | 41.707 Millimeter
Plate Thickness
0.272 Inch | 6.909 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh