https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
RENOLD
RENOLD
35-2 RIV GY 10FT
RENOLD RENOLD
Description
35-2 RIV GY 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Part #
GY35A2X10FT
BDI #
19304706
Details
363.4615125
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-2-RIV-GY-10FT/p/19304706
Your Price
$ 363.46 / box
$ 483.40 / box BDIExpress
$ 483.40 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.2
EAN
0673766000449
Product Group - BDI
M02290
Chain Size
35-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Synergy Series | Bush Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.417
Long Description
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.339 Inch | 8.611 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.184 Inch | 4.68 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh