https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzl8aW1hZ2UvanBlZ3xhR000TDJnd09TODVPREExTmpVNE9ERTJOVFF5TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDBOUFZGOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3w4YjYzMGQ4ZTU2MzMxYTNkMzE2NGZhNWEzZjEwYzYzOGZmMmVlMWQ3YTdiZmJkMjg2MTdlOWJiZTQzZmExMmE1
RENOLD
RENOLD
50-2 304SS O/L
RENOLD RENOLD
Description
50-2 304SS O/L OFFSET LINK ; RIVETED TYPE 25EA/PAK
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Part #
50A2SSS12I
BDI #
17281584
Details
51.29384249
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-2-304SS-O-L/p/17281584
Your Price
$ 51.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.039
EAN
0673766042494
Product Group - BDI
M02122
Chain Size
50-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.085
Long Description
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Plate Height
0.575 Inch | 14.605 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh