Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

340598 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

50-2 RIV 10FT

Description

50-2 RIV 10FT ROLLER CHAIN ; 50-2 5/8" PITCH RIVETED 10FT

Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter

Part #

127721

BDI #
340598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

543.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 543.84 / box
$ 544.00 / box
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.65
EAN
0662288395126
Product Group - BDI
M02290
Chain Size
50-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
50-2R 10FT
Manufacturer Internal Number
127721
Weight / LBS
1.39
Long Description
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.584 Inch | 14.834 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh