https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
RENOLD
RENOLD
50-2 RIV SD 100FT
RENOLD RENOLD
Description
50-2 RIV SD 100FT ROLLER CHAIN ; RIVETED TYPE 100FT/REL
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Part #
SD50A2R100FT
BDI #
19304814
Details
1588.4614250000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-2-RIV-SD-100FT/p/19304814
Your Price
$ 1,588.46 / REEL
$ 2,057.00 / REEL BDIExpress
$ 2,057.00 / REEL BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.34
EAN
6623901265039
Product Group - BDI
M02290
Chain Size
50-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.454
Long Description
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Plate Height
0.575 Inch | 14.605 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh