Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 60-2 RIV WT0FT
24869062 Roller Chains 

WHITNEY CHAIN WHITNEY CHAIN

60-2 RIV WT0FT

Description

60-2 RIV WT0FT ROLLER CHAIN ; 3/4" P DOUBLE RIV 10FT/BOX

Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.691" Plate Height; Curved; 15/64" Pin Diameter

Part #

WT60A2X10FT

BDI #
24869062

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

379.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 379.04 / box BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
RENOLD WWW.RENOLDJEFFERY.COM
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.09
EAN
6623901054756
Product Group - BDI
M02290
Chain Size
60-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Wide-Waist link Plate Contour
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renoldjeffrey.com
Weight / LBS
1.98
Long Description
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.691" Plate Height; Curved; 15/64" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.691 Inch | 17.551 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh