https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODF8aW1hZ2UvanBlZ3xhR0kwTDJnMFpDOHhNREl5T0RJek5qVTRNamswTWk5SlRrUllXRmhEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDRkMjE5NjcwNjYzN2YxY2NmODNlZmIwOWU2MzU5Mzk0N2EwZTMyOTgyM2E5NzQzNzcwOWQ4MmY4M2VjZWY1N2U
DRIVES
DRIVES
80-3 COT 10FT
DRIVES DRIVES
Description
80-3 COT 10FT ROLLER CHAIN ; 80-3 1" PITCH COTTERED COIL 10FT/BOX
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
101923105
BDI #
299799
Details
2187.4459976000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-3-COT-10FT/p/299799
Your Price
$ 2,187.45 / box
$ 2,640.50 / box BDIExpress
$ 2,640.50 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.6
EAN
0642051116523
Product Group - BDI
M02290
Chain Size
80-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
80-3C 010 FT COIL BOXED
Manufacturer Internal Number
11652
Weight / LBS
5.602
Long Description
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Plate Height
0.943 Inch | 23.952 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.627 Inch | 15.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh