Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A2040 RIV 10FT
21469710 Roller Chains 

EBC EBC

A2040 RIV 10FT

Description

A2040 RIV 10FT ROLLER CHAIN ; CHAIN 10FT/BOX

Chain; 2040; Riveted; 1" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Dia; 5/16" Roller Wid; Standard Roller Material; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia

Part #

A2040 RIV 10FT

BDI #
21469710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

345.05 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 345.05 / box BDIExpress
QTY

Inventory

Total: 42

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Chain; 2040; Riveted; 1" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Dia; 5/16" Roller Wid; Standard Roller Material; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Long Description
Chain; 2040; Riveted; 1" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Dia; 5/16" Roller Wid; Standard Roller Material; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia