EBC
EBC
A2050 RIV 10FT
EBC EBC
Description
A2050 RIV 10FT ROLLER CHAIN ; CHAIN 10FT/BOX
Chain; 2050; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 3/8" Roller Wid; Standard Roller Material; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Dia
Part #
A2050 RIV 10FT
BDI #
21469714

Details
474.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050-RIV-10FT/p/21469714
Your Price
$ 474.83 / box
$ 475.00 / box BDIExpress
$ 475.00 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Chain; 2050; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 3/8" Roller Wid; Standard Roller Material; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Dia
Long Description
Chain; 2050; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 3/8" Roller Wid; Standard Roller Material; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Dia