

EBC
EBC
A2060 C/L
EBC EBC
Description
A2060 C/L CHAIN CONNECTING LINK
Roller Chain Connecting Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Curved
Part #
A2060 CL
BDI #
25105381

Details
1.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2060-C-L/p/25105381
Your Price
$ 1.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Product Detail
Roller Chain Connecting Link
Product Specification
2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Curved
Long Description
Roller Chain Connecting Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Curved