Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A2060 CP C/L SF https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
19304017 Roller Chains 

RENOLD RENOLD

A2060 CP C/L SF

Description

A2060 CP C/L SF CONNECTING LINK

Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter

Part #

A2060 CP C/L SF

BDI #
19304017

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.059
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh