https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
MAXCO CHAIN
MAXCO CHAIN
AL866HMCL
MAXCO CHAIN MAXCO CHAIN
Description
AL866HMCL HI-MAX CONNECTING LINK ; 5/PAK
Chain Link; AL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.795" Plate Height; Curved; 5/16" Pin Diameter
Part #
AL866HMCL
BDI #
453226
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL866HMCL/p/453226
Your Price
$ 8.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.1
EAN
0821002038125
Product Group - BDI
M02122
Chain Size
AL866-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; AL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.795" Plate Height; Curved; 5/16" Pin Diameter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.795 Inch | 20.193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

