MAXCO CHAIN
MAXCO CHAIN
BL1034 RIV HI-MAX 30FT REEL
MAXCO CHAIN MAXCO CHAIN
Description
BL1034 RIV HI-MAX 30FT REEL CHAIN ; 30FT/REEL
Roller Chain; BL1034-2 Chain Size; Riveted 3X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.154" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1034HMR30
BDI #
453240

Details
1778.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1034-RIV-HI-MAX-30FT-REEL/p/453240
Your Price
$ 1,778.60 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.98
EAN
0821002038347
Product Group - BDI
M02290
Chain Size
BL1034-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
30
Minimum Order Quantity
30
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; BL1034-2 Chain Size; Riveted 3X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.154" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.154 Inch | 29.312 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh