https://www.bdiexpress.com/medias/INDXXXCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzB8aW1hZ2UvanBlZ3xhRFl5TDJnNFpTOHhNREl5T0RVME9EYzVOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8YzRhOWQ2NGFmNmZjMjZmYTljYzNiZmE1MTY5M2I5Nzg3ZWZjZWZiNjU1OGE5OTk1ZDE4MWY1N2JhNzViZmE2NQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzB8aW1hZ2UvanBlZ3xhRFl5TDJnNFpTOHhNREl5T0RVME9EYzVOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8YzRhOWQ2NGFmNmZjMjZmYTljYzNiZmE1MTY5M2I5Nzg3ZWZjZWZiNjU1OGE5OTk1ZDE4MWY1N2JhNzViZmE2NQ
DRIVES
DRIVES
BL1688-127
DRIVES DRIVES
Description
BL1688-127 LEAF CHAIN ; NON RETURNABLE NO CLEVIS/NO CLEVIS PIN
Roller Chain; BL1688-4 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter
Part #
101917973
BDI #
22450391
Details
6686.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1688-127/p/22450391
Your Price
$ 6,686.76 / each
$ 6,687.00 / each BDIExpress
$ 6,687.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
230.25
EAN
0642051860884
Product Group - BDI
M02290
Chain Size
BL1688-4
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Other Features
Inner Plate Each End
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
BL1688-127 IEE
Manufacturer Internal Number
86088
Weight / LBS
508.2738
Long Description
Roller Chain; BL1688-4 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter
Plate Height
1.898 Inch | 48.209 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

