https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTd8aW1hZ2UvanBlZ3xhR1UxTDJoallpODVPREExTmpZNE5ERTNOVFkyTDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDBOUFZGOURUbFpTWDFOVFh6TXdNSGd6TURBdWFuQm58YjZhMDc5YmQ1MTYwZDZjNGI0NzVkOWYyNjc4MTc3ZWUxNmVkMGJkOGVlOGQ3MzFkN2YyOTE0NjA0ZjBjZjUzZg
LINKBELT
LINKBELT
C2040SSOFPK
LINKBELT LINKBELT
Description
C2040SSOFPK ROLLER CHAIN OFFSET LINK
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Part #
10493809
BDI #
571184
Details
25.17845974
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2040SSOFPK/p/571184
Your Price
$ 25.18 / each
$ 81.10 / each BDIExpress
$ 81.10 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
EAN
0662327183370
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Roller Width
0.31 Inch | 7.874 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh