Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2060H COT 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2N3xpbWFnZS9qcGVnfGFEUXlMMmd3TUM4eE1EQXlPRFUwTURZeU5Ea3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUkZCRFRsWlNYek13TUhnek1EQXVhbkJufGRlOWRhNmQxMjJlN2RhODllMjk5NzMxMzVjZjYxY2VhZjRkMTNhMDU3NDFmNGQ5MDkwODAwYWYxNWI5YjQ3ZWY
24869777 Roller Chains 

RENOLD RENOLD

C2060H COT 10FT

Description

C2060H COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX 80LK

Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter

Part #

C2060HCX10FT

BDI #
24869777

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

267.8307501 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 267.83 / box
$ 356.20 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.422
EAN
6623900288749
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
0.96
Long Description
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh