https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TOHhNRE13TXprNU1UQTFORE0yTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzOTg0ZjBkZjRjMGYyYTdiNWM1NWUyYTI5NjgyMjRkOGU1M2M1MWJhZGNhYTI1ZDQxNzMyNDM2ZTY5OGJiNjY1
RENOLD
RENOLD
C2062H RIV 10FT
RENOLD RENOLD
Description
C2062H RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 80LK
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
C2062HX10FT
BDI #
21831092
Details
453.70765990000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062H-RIV-10FT/p/21831092
Your Price
$ 453.71 / box
$ 603.60 / box BDIExpress
$ 603.60 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.635
EAN
6623900289982
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
1.36
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Roller Width
0.495 Inch | 12.57 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh