Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2062H RIV 9LK2 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxOTN8aW1hZ2UvanBlZ3xhRFF5TDJnM1pTOHhNREl5T0RrNU9UTTFOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlMTWw4ek1EQjRNekF3TG1wd1p3fDlkYTQ1ZDJkOGNjMDc5NWM3NmM2NDhkYTA0OTU5ZTc4YzkzMzgyYWZkYjljZDBkMWVlNjBhMGFjYWMzNGY2Zjk
22380460 Roller Chains 

TSUBAKI TSUBAKI

C2062H RIV 9LK2 10FT

Description

C2062H RIV 9L/K-2 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter

Part #

C2062HK29LRB

BDI #
22380460

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

622.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 622.74 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
EAN
0097039966506
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With K2 Attachment | Attachment Spacing at Every 9 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2062HK29LRB
Weight / LBS
1.5
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh