https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TOHhNRE13TXprNU1UQTFORE0yTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzOTg0ZjBkZjRjMGYyYTdiNWM1NWUyYTI5NjgyMjRkOGU1M2M1MWJhZGNhYTI1ZDQxNzMyNDM2ZTY5OGJiNjY1
RENOLD
RENOLD
C2080H RIV 10FT
RENOLD RENOLD
Description
C2080H RIV 10FT ROLLER CHAIN ; 2" P RIVETED 1 STRAND 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
C2080HX10FT
BDI #
19304027
Details
382.73843420000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080H-RIV-10FT/p/19304027
Your Price
$ 382.74 / box
$ 509.10 / box BDIExpress
$ 509.10 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
7.082
EAN
6623900290650
Product Group - BDI
M02290
Chain Size
C2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
1.62
Long Description
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh