DRIVES
DRIVES
C2080HP C/L S/R PRC
DRIVES DRIVES
Description
C2080HP C/L S/R PRC CONNECTING LINK ; NON RETURNABLE
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
101926441
BDI #
300888
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080HP-C-L-S-R-PRC/p/300888
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.13
EAN
0642051750260
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.13
Long Description
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



