https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOHxpbWFnZS9qcGVnfGFEUXhMMmc1TVM4eE1EUXpNakU1TlRVMU9UUTFOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOUJNVjh6TURCNE16QXdMbXB3Wnd8M2ZkMDlmM2VhZjg4ZmE2NGIzYWJkN2M3M2JlMWFmMGU3ODBiM2Q5ZmMwNDdmMTJjNWY5M2YxZjFmZTQ2NmRjNQ
TSUBAKI
TSUBAKI
C2082H RIV 4LA1 10FT
TSUBAKI TSUBAKI
Description
C2082H RIV 4L/A-1 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2082HA14LRB
BDI #
22374791
Details
1091.6768451
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2082H-RIV-4LA1-10FT/p/22374791
Your Price
$ 1,091.68 / box
$ 1,817.50 / box BDIExpress
$ 1,817.50 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.454
EAN
0097039979629
Product Group - BDI
M02290
Chain Size
C2082
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With A1 Attachment | Attachment Spacing at Every 4 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2082HA14LRB
Weight / LBS
1
Long Description
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh