Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2120H COT 2LA2 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDh8aW1hZ2UvanBlZ3xhR0UwTDJnMVlpODVORGN6TXpnME1UZzFPRGcyTG1wd1p3fGU0ZGUzZGY5OTAxODU4OGJlZWI1ZTY2MWU1OGVlZjY0NzExOTBlYWE0YmJjMzNhN2NlNjRiNzcwMDFiNzUxMjU
22380538 Roller Chains 

TSUBAKI TSUBAKI

C2120H COT 2LA2 10FT

Description

C2120H COT 2LA2 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter

Part #

C2120HA22LCB

BDI #
22380538

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2484.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,484.88 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.454
EAN
0097039980809
Product Group - BDI
M02290
Chain Size
C2120
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 2 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2120HA22LCB
Weight / LBS
1
Long Description
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Plate Height
1.37 Inch | 34.798 Millimeter
Pin Diameter
0.427 Inch | 10.846 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh