DIAMOND CHAIN
DIAMOND CHAIN
CA550 R/L
DIAMOND CHAIN DIAMOND CHAIN
Description
CA550 R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
101962641
BDI #
20854600
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA550-R-L/p/20854600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0716647454402
Product Group - BDI
M02122
Chain Size
CA550
Basic Construction
Riveted
Component
Roller Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.17
Long Description
Chain Link; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Plate Height
0.795 Inch | 20.193 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Roller Width
0.78 Inch | 19.812 Millimeter
Plate Thickness
0.106 Inch | 2.692 Millimeter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Roller Diameter
0.664 Inch | 16.866 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh