Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D88K TD C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhR0k0TDJnek1TOHhNRGN4TVRJMk9Ua3dNRE14T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVRTVVVEY4ek1EQjRNekF3TG1wd1p3fDJkYTY5ZTUwODc4YmE4ODU0NGI0M2MxOTBhOTlkZTEzYTY2OWY4NmYyYzJjNzgxYzBmOWNlMDgzMTYzNzA2ZGQ
300389 Roller Chains 

DRIVES DRIVES

D88K TD C/L

Description

D88K TD C/L CONNECTING LINK ; NON RETURNABLE

Chain Link; 88K Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter

Part #

201566721

BDI #
300389

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.185
EAN
0642051035206
Product Group - BDI
M02122
Chain Size
88K
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Specialty Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D88K TD CO LINK **BULK**
Manufacturer Internal Number
3520
Long Description
Chain Link; 88K Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.062 Inch | 26.975 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh