Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DMD-200-3 DOFF LINK ; D5945 https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
20856760 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

DMD-200-3 DOFF LINK ; D5945

Description

DMD-200-3 DOFF LINK ; D5945 ; ROLLER CHAIN OFFSET LINK

Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter

Part #

101960984; DMD-200-3 DOFF LINK;D5945

BDI #
20856760

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1001.16 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,001.16 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
3.178
EAN
0716647269235
Product Group - BDI
M02122
Chain Size
200-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
7.015
Long Description
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Plate Height
2.375 Inch | 60.325 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh