https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
DIAMOND CHAIN
DIAMOND CHAIN
DMD-25T-3R-10FT ; D0253
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-25T-3R-10FT ; D0253 RLLR CHAIN ; 10FT/BOX
Roller Chain; 25-3 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Part #
101954556; DMD-25T-3R-10FT;D0253
BDI #
20856928
Details
693.7537966000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-25T-3R-10FT-;-D0253/p/20856928
Your Price
$ 693.75 / box
$ 837.60 / box BDIExpress
$ 837.60 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.122
EAN
0716647265381
Product Group - BDI
M02290
Chain Size
25-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Other Features
Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 25-3 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Plate Height
0.238 Inch | 6.045 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh