https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5sTDJnMU15OHhNREl5T0RJME5EZ3dOemN4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmUWxKQlUxTmZNekF3ZURNd01DNXFjR2N8YjkwOTQxMDg0YmU3MThhYWJiZWVkN2ZkZDk3MTYzOThlODk2NDYzNDAzNGM5ZjQyZWM3OGJmYTZmYjBjM2ZiZg
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5sTDJnMU15OHhNREl5T0RJME5EZ3dOemN4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmUWxKQlUxTmZNekF3ZURNd01DNXFjR2N8YjkwOTQxMDg0YmU3MThhYWJiZWVkN2ZkZDk3MTYzOThlODk2NDYzNDAzNGM5ZjQyZWM3OGJmYTZmYjBjM2ZiZg
DIAMOND CHAIN
DIAMOND CHAIN
DMD-520H-1 SC CO LINK ; D5649
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-520H-1 SC CO LINK ; D5649 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 520 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 19/32" Plate Height; Curved; 0.214" Pin Diameter
Part #
101960688; DMD-520H-1 SC CO LINK;D5649
BDI #
20855212
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-520H-1-SC-CO-LINK-;-D5649/p/20855212
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.022
EAN
0716647456888
Product Group - BDI
M02122
Chain Size
520
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Brass
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 520 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 19/32" Plate Height; Curved; 0.214" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Width
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.214 Inch | 5.436 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

