https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
PT INTERNATIONAL
PT INTERNATIONAL
E083B-1HC/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E083B-1HC/L CHAIN CONNECTING LINK
Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 10.3MM Plate Height; Curved; 4.09MM Pin Diameter
Part #
2101010745
BDI #
18123916
Details
8.550768620000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E083B-1HC-L/p/18123916
Your Price
$ 8.55 / each
$ 8.88 / each BDIExpress
$ 8.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675194871
Product Group - BDI
M02122
Chain Size
83
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E083B-1HC/L
Weight / LBS
1
Long Description
Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 10.3MM Plate Height; Curved; 4.09MM Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.192 Inch | 4.88 Millimeter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Pin Diameter
0.161 Inch | 4.09 Millimeter
Plate Height
0.406 Inch | 10.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh