https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjl8aW1hZ2UvanBlZ3xhRGd3TDJnM01TOHhNRFU0TnpBME1EUTRNVE14TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZTRkJmTXpBd2VETXdNQzVxY0djfDNhOGVlZWNjZTVlYjdjMGVjYTMwZjdmZWVkZmRhNmY1MjRmYjMyZjcxZDNlYzE2Yzg5ZjU5OWNlNzBmNTk3OTI
PT INTERNATIONAL
PT INTERNATIONAL
E12B-1HPC/L-4MM
PT INTERNATIONAL PT INTERNATIONAL
Description
E12B-1HPC/L-4MM CHAIN CONNECTING LINK
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
2101010910
BDI #
18124025
Details
9.046153200000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E12B-1HPC-L-4MM/p/18124025
Your Price
$ 9.05 / each
$ 9.41 / each BDIExpress
$ 9.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.023
EAN
0800675061579
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E12B-1HPC/L-4MM
Weight / LBS
0.05
Long Description
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh