https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
PT INTERNATIONAL
PT INTERNATIONAL
E240-2C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E240-2C/L CHAIN CONNECTING LINK
Chain Link; 240-2 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
2101011075
BDI #
19419356
Details
230.29998355
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E240-2C-L/p/19419356
Your Price
$ 230.30 / each
$ 239.31 / each BDIExpress
$ 239.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.45
EAN
0800675278397
Product Group - BDI
M02122
Chain Size
240-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E240-2C/L
Weight / LBS
1
Long Description
Chain Link; 240-2 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Roller Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh