https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
PT INTERNATIONAL
PT INTERNATIONAL
E48B-1NPC/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E48B-1NPC/L CHAIN CONNECTING LINK ; E-SERIES NICKEL PLTD
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
2101011167
BDI #
18124215
Details
319.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E48B-1NPC-L/p/18124215
Your Price
$ 319.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675181802
Product Group - BDI
M02122
Chain Size
48B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Long Description
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Plate Height
2.512 Inch | 63.8 Millimeter
Pin Diameter
1.151 Inch | 29.24 Millimeter
Roller Width
1.8 Inch | 45.72 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

