https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
PT INTERNATIONAL
PT INTERNATIONAL
E56B-2C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E56B-2C/L CHAIN CONNECTING LINK ; E-SERIES METRIC
Chain Link; 56B-2 Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Part #
2101011203
BDI #
18124240
Details
639.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E56B-2C-L/p/18124240
Your Price
$ 639.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675197025
Product Group - BDI
M02122
Chain Size
56B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E56B-2C/L
Weight / LBS
1
Long Description
Chain Link; 56B-2 Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Roller Width
2.1 Inch | 53.34 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

