https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
PT INTERNATIONAL
PT INTERNATIONAL
E56B-2RIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E56B-2RIV ROLLER CHAIN ; ISO
Roller Chain; 56B-2 Chain Size; Riveted; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Part #
2101030573
BDI #
19419405
Details
4846.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E56B-2RIV/p/19419405
Your Price
$ 4,846.15 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
349.266
EAN
0800675197506
Product Group - BDI
M02290
Chain Size
56B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 56B-2 Chain Size; Riveted; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter
Roller Width
2.1 Inch | 53.34 Millimeter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

