https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjZ8aW1hZ2UvanBlZ3xhRGxtTDJnME1DOHhNREF5T0RVME9UZ3pNamN6TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDlmNDY4MDhlODNmYzIxYzE3YzlmYzJiYjU2ZTI2OTRhNjIwNmQwMTQzNGYzZWYyMTYxMmEwODY0YTdlYzQ1YTk
PT INTERNATIONAL
PT INTERNATIONAL
E60H-1GLRIVX50
PT INTERNATIONAL PT INTERNATIONAL
Description
E60H-1GLRIVX50 ROLLER CHAIN ; ANSI HVY STR PLATE 50FT
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 0.679" Plate Height; Straight; 15/64" Pin Diameter
Part #
2101011237
BDI #
24524865
Details
639.1538005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E60H-1GLRIVX50/p/24524865
Your Price
$ 639.15 / REEL
$ 664.00 / REEL BDIExpress
$ 664.00 / REEL BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.45
EAN
0080067518375
Product Group - BDI
M02290
Chain Size
60
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E60H-1GLRIVX50
Weight / LBS
0.02
Long Description
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 0.679" Plate Height; Straight; 15/64" Pin Diameter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.679 Inch | 17.247 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh