![LBBC2102HR](/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg)
![LBBC2102HR](/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg)
LINKBELT
LINKBELT
LBBC2102HR
LINKBELT LINKBELT
Description
LBBC2102HR ROLLER CHAIN ; C2102H RIV
Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter
Part #
LBBC2102HR
BDI #
18621803
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBBC2102HR/p/18621803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
C2102
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter
Roller Diameter
1.563 Inch | 39.7 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh