Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHC 120SH-1X5MTR https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEY3lMMmcxTkM4eE1ESXlPREl6TmpjM09UVTFNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58MGY0YWE4NjQzNzEzYjJlYjg4NDk5N2YzMWJmZTYwNDNmZjUzZDljYjI1YzE5NzgyMTYzOGE5MTM0NGQ1YzA3NQ
1280225 Roller Chains 

SKF SKF

PHC 120SH-1X5MTR

Description

PHC 120SH-1X5MTR ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter

Part #

PHC 120SH-1X5MTR

BDI #
1280225

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
32.522
EAN
7316572768471
Product Group - BDI
M02290
Chain Size
120
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Plate Height
1.406 Inch | 35.712 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh