https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
LINKBELT
LINKBELT
RC-C2040 SPR CL SF
LINKBELT LINKBELT
Description
RC-C2040 SPR CL SF CONNECT LINK
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Part #
10483375
BDI #
571183
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC-C2040-SPR-CL-SF/p/571183
Your Price
$ 5.15 / each
$ 6.00 / each BDIExpress
$ 6.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0662327017064
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

