https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
LINKBELT
LINKBELT
RC240-1 OL
LINKBELT LINKBELT
Description
RC240-1 OL CHAIN OFFSET LINK ; STEEL PK A2P5
Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.44" Plate Height; Curved; 15/16" Pin Diameter
Part #
10496925
BDI #
571654
Details
511.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC240-1-OL/p/571654
Your Price
$ 511.91 / each
$ 512.00 / each BDIExpress
$ 512.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.01
EAN
0662327128937
Product Group - BDI
M02122
Chain Size
240
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.44" Plate Height; Curved; 15/16" Pin Diameter
Roller Width
1.88 Inch | 47.752 Millimeter
Pin Diameter
0.938 Inch | 23.825 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Height
2.44 Inch | 61.976 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

