Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS08B-1 NP RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
21463168 Roller Chains 

TSUBAKI TSUBAKI

RS08B-1 NP RIV 10FT

Description

RS08BNP RIV ROLLER CHAIN ; NICKEL PLATED 1/2" PITCH 10FT/BOX

Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter

Part #

RS08BNPRB

BDI #
21463168

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

247.9076746 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 247.91 / box
$ 412.60 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.214
EAN
0097039455895
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS08BNPRB
Weight / LBS
0.47
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh