https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTB8aW1hZ2UvanBlZ3xhR1F4TDJnek9DOHhNREl5T0RJME5EQTROamd4TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3xjNWRlYjE1YmEwNjEzM2Q3MGU3ZDczNjhlYzIwYTlhMzQyZDNlYzNlZmEwMmE2M2Y1YmE1Y2M0YzYzYmM3M2I0
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTB8aW1hZ2UvanBlZ3xhR1F4TDJnek9DOHhNREl5T0RJME5EQTROamd4TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3xjNWRlYjE1YmEwNjEzM2Q3MGU3ZDczNjhlYzIwYTlhMzQyZDNlYzNlZmEwMmE2M2Y1YmE1Y2M0YzYzYmM3M2I0
TSUBAKI
TSUBAKI
RS10B-2SS C/L
TSUBAKI TSUBAKI
Description
RS10B-2SS C/L CONNECTING LINK
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
RS10B-2SSCL
BDI #
22380154
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS10B-2SS-C-L/p/22380154
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.027
EAN
0097039877000
Product Group - BDI
M02122
Chain Size
10B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS10B-2SSCL
Weight / LBS
0.06
Long Description
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Roller Width
0.38 Inch | 9.65 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

