https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODJ8aW1hZ2UvanBlZ3xhRFExTDJobE55OHhNRE0wT0Rnd01USXlPRGd6TUM5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZDhmNmUyY2I0YTI5YjFiNmY5YjYxOTk5NzNlMTg5OWZlNThiNjJmZGE2Yjc5MDk1YTQ4OWE5M2FmYjA0MTVlMA
TSUBAKI
TSUBAKI
RS16B-2 LAMBDA RIV 10FT
TSUBAKI TSUBAKI
Description
RS16B-2 LM RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Conveyor Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16B-2LAMRB
BDI #
22452810
Details
3679.9535833
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS16B-2-LAMBDA-RIV-10FT/p/22452810
Your Price
$ 3,679.95 / box
$ 6,127.30 / box BDIExpress
$ 6,127.30 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
EAN
0097039882349
Product Group - BDI
M02290
Chain Size
16B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Conveyor Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Plate Thickness
0.157 Inch | 4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh